Round cylinder, DA, nose mount, 1 1/16" b
- Mfr # 1.06DSR07.00
- Zoro # G324937416
product price:Â
$
38.59
/ea
Key Features
Stroke Length
7 in
Rod Thread Size
5/16"-24
System of Measurement
Inch
Air Inlet Type
NPT
Number of Rods
Single Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1.06DSR07.00
- Zoro #
- G324937416
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount,1 1/16" bore,7" stroke
- System of Measurement
- Inch
- Air Inlet Type
- NPT
- Number of Rods
- Single Rod
- Spring Extension Force
- 6 lb
- Cylinder Type
- Round Body
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 250 psi
- Body Material
- Stainless Steel
- Spring Retraction Force
- 15 lb
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
- Series
- SR
- Cylinder Repair
- Non-Repairable
- Minimum Operating Temperature
- -10 Degrees F
- Body Material Grade
- 304
- Cushion Type
- None
Dimensions
- Stroke Length
- 7 in
- Rod Thread Size
- 5/16"-24
- Rod Diameter
- 5/16 in
- End Cap Length
- 3/16 in
- Bore Diameter
- 1 1/16 in
- Rod Thread Length
- 3/4 in
- Inlet Size
- 1/8 in
Description
Round cylinder, DA, nose mount,1 1/16 In. bore,7 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.