Shop PARKER
See all product information
Create Account
Round cylinder, DA, nose mount, 2" bore,
- Mfr # 2.00DSR08.00
- Zoro # G424937514
product price:Â
$
91.65
/ea
Key Features
Magnetic Piston
Non-Magnetic Piston
End Cap Length
5/16 in
Rod Thread Length
7/8 in
Series
SR
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00DSR08.00
- Zoro #
- G424937514
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount, 2" bore,8" stroke
- Magnetic Piston
- Non-Magnetic Piston
- Series
- SR
- Air Inlet Type
- NPT
- Spring Retraction Force
- 30 lb
- Cushion Type
- None
- Body Material Grade
- 304
- Cylinder Type
- Round Body
- For Fluid Type
- Dry Filtered Air
- Maximum Operating Pressure
- 250 psi
- Minimum Operating Temperature
- -10 Degrees F
- Cylinder Repair
- Non-Repairable
- Maximum Operating Temperature
- 165 Degrees F
- Spring Extension Force
- 30 lb
- System of Measurement
- Inch
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
Dimensions
- End Cap Length
- 5/16 in
- Rod Thread Length
- 7/8 in
- Stroke Length
- 8 in
- Rod Thread Size
- 1/2"-20
- Inlet Size
- 1/4 in
- Rod Diameter
- 5/8 in
- Bore Diameter
- 2 in
Description
Round cylinder, DA, nose mount, 2 In. bore,8 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 2 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 30 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.