Round cylinder, DA, nose mount, 3/4" bor
- Mfr # 0.75DSR07.00
- Zoro # G224937660
product price:Â
$
35.19
/ea
Key Features
Body Material
Stainless Steel
Stroke Length
7 in
Body Material Grade
304
Bore Diameter
3/4 in
Rod Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.75DSR07.00
- Zoro #
- G224937660
- UPC #
- -
- Country of Origin
- United States
- Item
- Round cylinder, DA, nose mount, 3/4" bore,7" stroke
- Body Material
- Stainless Steel
- Body Material Grade
- 304
- Maximum Operating Pressure
- 250 psi
- Series
- SR
- Air Inlet Type
- NPT
- Spring Retraction Force
- 6 lb
- Cushion Type
- None
- Cylinder Type
- Round Body
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- Spring Extension Force
- 6 lb
- For Fluid Type
- Dry Filtered Air
- Number of Rods
- Single Rod
- System of Measurement
- Inch
- Cylinder Repair
- Non-Repairable
- Magnetic Piston
- Non-Magnetic Piston
Dimensions
- Stroke Length
- 7 in
- Bore Diameter
- 3/4 in
- Rod Thread Length
- 1/2 in
- Rod Diameter
- 1/4 in
- End Cap Length
- 3/16 in
- Inlet Size
- 1/8 in
- Rod Thread Size
- 1/4"-28
Description
Round cylinder, DA, nose mount, 3/4 In. bore,7 In. stroke, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.