Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
- Mfr # 12G5Q1BSX
- Zoro # G424882050
product price:Â
$
80.79
/ea
Key Features
For Nominal Pipe Size
3/4 in
Fitting Shape
Flange
Fitting Material
Steel
Hydraulic Flange Size
3/4 in
Standards
ISO 6162-1, SAE J518
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G5Q1BSX
- Zoro #
- G424882050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Pipe Size
- 3/4 in
- Hydraulic Flange Size
- 3/4 in
- Overall Length
- 2 in
- Flange Thickness
- 1 5/12 in
- Bolt Hole Diameter
- 13/32 in
- Length
- 2 in
Details
- Fitting Shape
- Flange
- Fitting Material
- Steel
- Standards
- ISO 6162-1, SAE J518
- Operating Pressure - Maximum
- 6,000 psi
- Pipe Connection Type
- Threaded
- Gravity Flow
- Pressure
- Product Type
- Flange
- Number of Bolt Holes
- 4
- Flange Fitting Threading
- 12
- Item
- Hydraulic Hose Flange
- For Media Type
- Gases, Hydraulic Fluid
Description
SAE PORT BLOCK ADAPTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.