Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
Mfr # 12G5Q2BSX
Zoro # G024881910
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 1/6 in
Pipe Connection Type
Threaded
Operating Pressure - Maximum
6,000 psi
Flange Thickness
1 5/12 in
Flange Fitting Threading
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12G5Q2BSX
- Zoro #
- G024881910
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/6 in
- Flange Thickness
- 1 5/12 in
- Hydraulic Flange Size
- 3/4 in
- Bolt Hole Diameter
- 13/32 in
- For Nominal Pipe Size
- 3/4 in
- Length
- 2 1/6 in
Details
- Pipe Connection Type
- Threaded
- Operating Pressure - Maximum
- 6,000 psi
- Flange Fitting Threading
- 12
- Product Type
- Flange
- For Media Type
- Gases, Hydraulic Fluid
- Fitting Shape
- Flange
- Item
- Hydraulic Hose Flange
- Gravity Flow
- Pressure
- Fitting Material
- Steel
- Standards
- ISO 6162-2, SAE J518
- Number of Bolt Holes
- 4
Description
SAE PORT BLOCK ADAPTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.