Shop PARKER
See all product information
Create Account
SAE PORT BLOCK ADAPTER
Mfr # 16G5Q1BSX
Zoro # G924880983
product price:Â
$
79.89
/ea
Key Features
Gravity Flow
Pressure
Pipe Connection Type
Threaded
Number of Bolt Holes
4
Product Type
Flange
For Nominal Pipe Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16G5Q1BSX
- Zoro #
- G924880983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Nominal Pipe Size
- 1 in
- Bolt Hole Diameter
- 13/32 in
- Hydraulic Flange Size
- 1 in
- Flange Thickness
- 1 1/2 in
- Overall Length
- 2 1/6 in
- Length
- 2 1/6 in
Details
- Gravity Flow
- Pressure
- Pipe Connection Type
- Threaded
- Number of Bolt Holes
- 4
- Product Type
- Flange
- Fitting Material
- Steel
- Flange Fitting Threading
- 12
- Standards
- ISO 6162-1, SAE J518
- Item
- Hydraulic Hose Flange
- For Media Type
- Gases, Hydraulic Fluid
- Operating Pressure - Maximum
- 6,000 psi
- Fitting Shape
- Flange
Description
SAE PORT BLOCK ADAPTER