Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, For Bore Dia. 20 mm

  • Mfr # SKCHE02001

  • Zoro # G716016996


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Polyurethane
For Bore Dia.
20 mm
Includes
(2) 1/8" Nylon Ball, (2) Urethane O-Ring 2-018, 20mm Outer Piston Seal, 20mm Rod Primary Seal, 20mm Wear Band, Nitrile O-Ring 2-112 70D, Rod Wiper Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCHE02001
Zoro #
G716016996
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
20 mm

Details

Seal Material
Polyurethane
Item
Seal Kit
Includes
(2) 1/8" Nylon Ball, (2) Urethane O-Ring 2-018, 20mm Outer Piston Seal, 20mm Rod Primary Seal, 20mm Wear Band, Nitrile O-Ring 2-112 70D, Rod Wiper Seal

Description

Seal Kit, For Bore Dia. 20 mm, Seal Material Polyurethane, Includes (2) 1/8 In. Nylon Ball, (2) Urethane O-Ring 2-018, 20mm Outer Piston Seal, 20mm Rod Primary Seal, 20mm Wear Band, Nitrile O-Ring 2-112 70D, Rod Wiper Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.