Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Kit, For Bore Dia. 40 mm

  • Mfr # SKCHE04001

  • Zoro # G116017104


product price: $317.99
/ea
Free Shipping & Returns

Key Features

For Bore Dia.
40 mm
Seal Material
Polyurethane
Includes
(2) 3/16" Nylon Ball, (2) Urethane O-Ring 2-028, (2) Urethane O-Ring 2-109, 40mm Outer Piston Seal, 40mm Rod Primary Seal, 40mm Wear Band, Nitrile O-Ring 2-216 70D, Rod Wiper Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKCHE04001
Zoro #
G116017104
UPC #
-
Country of Origin
United States

Dimensions

For Bore Dia.
40 mm

Details

Seal Material
Polyurethane
Includes
(2) 3/16" Nylon Ball, (2) Urethane O-Ring 2-028, (2) Urethane O-Ring 2-109, 40mm Outer Piston Seal, 40mm Rod Primary Seal, 40mm Wear Band, Nitrile O-Ring 2-216 70D, Rod Wiper Seal
Item
Seal Kit

Description

Seal Kit, For Bore Dia. 40 mm, Seal Material Polyurethane, Includes (2) 3/16 In. Nylon Ball, (2) Urethane O-Ring 2-028, (2) Urethane O-Ring 2-109, 40mm Outer Piston Seal, 40mm Rod Primary Seal, 40mm Wear Band, Nitrile O-Ring 2-216 70D, Rod Wiper Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.