Zoro Homepage

Service Kit, 120 VAC, B Series

  • Mfr # PS2982B53P

  • Zoro # G1561777


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Function
Replacement Solenoid Coil 120V AC
For Use With
B Series
IP Rating
IP65
Includes Light
Indicator Light Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2982B53P
Zoro #
G1561777
UPC #
994141086248
Country of Origin
United States

Dimensions

Coil Size
15 mm

Details

Item
Solenoid Coil
Voltage
120V AC
Function
Replacement Solenoid Coil 120V AC
For Use With
B Series
IP Rating
IP65
Includes Light
Indicator Light Not Included
Product Type
Solenoid Coil
Frequency
60/50 Hz
Includes Leads
Leads Not Included
Operating Temperature - Minimum
14 Degrees F
Compatible Manufacturer Model Number
B310BB553C, B320BB553C, B350BB553C, B360BB553C, B370BB553C, B3G0BB553C, B511BB553C, B521BB553C, B551BB553C, B561BB553C, B571BB553C, B5G1BB553C, B612BB553A, B622BB553A, B652BB553A, B662BB553A, B672BB553A, B6V2BB553A, B713BB553A, B723BB553A, B753BB553A, B763BB553A, B773BB553A, B7V3BB553A, B814BB553A, B824BB553A, B854BB553A, B864BB553A, B874BB553A, B8V4BB553A, DX01-606-951J, DX01-611-951J, DX01-616-951J, DX01-621-951J, DX02-606-951J, DX02-611-951J, DX02-616-951J, DX02-621-951J, PS2982B53P
Connection Type
Plug-In
Compatible Series
B
Compatible Brand
Parker
Operating Temperature - Maximum
122 Degrees F

Description

Solenoid Coil, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.