Zoro Homepage

Service Kit, 3 Position, B Series

  • Mfr # PS2041P

  • Zoro # G2622803


product price: $121.99
/ea
Sold in multiples of 5 for $609.95
Free Shipping & Returns

Key Features

Includes
Soft Seals, Spool
For Use With
B Series
Function
Soft Seal Kit for 3-Position Valve
Number of Positions
Three-Position
Compatible Series
Pedal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2041P
Zoro #
G2622803
UPC #
-
Country of Origin
United States

Details

Item
Body/Spool Service Kit
Includes
Soft Seals, Spool
For Use With
B Series
Function
Soft Seal Kit for 3-Position Valve
Number of Positions
Three-Position
Compatible Series
Pedal
Compatible Product Type
Solenoid Valves
Product Type
Body/Spool Service Kit

Description

Body/Spool Service Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.