This item is Discontinued.

Parker Service Kit, 3 Position, B Series PS2903CP

This item is Discontinued.

Parker

Service Kit, 3 Position, B Series (Discontinued)

Mfr # PS2903CP
Zoro # G0789031
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS2903CP
Zoro #
G0789031
UPC #
-
Country of Origin
United States

Details

Item
Body/Spool Service Kit
Includes
(2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
For Use With
B3 Series Valves
Function
3 Position Center Exhaust, 4 Way
Number of Positions
Three-Position
Product Type
Body/Spool Service Kit
Compatible Product Type
Solenoid Valves
Compatible Series
B

Description

Body/Spool Service Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.