Service Kit, Pressure Center, B Series
Mfr # PS2504P
Zoro # G2635543
product price: $70.19
/eaKey Features
Includes
(2) 3-Position Adapter to Body Gaskets, (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
For Use With
B7 & B8 Series Valves
Function
3 Position Pressure Center, 4 Way
Number of Ways
4-Way
Number of Positions
Three-Position
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS2504P
Zoro #
G2635543
UPC #
-
Country of Origin
United States
Details
Item
Body/Spool Service Kit
Includes
(2) 3-Position Adapter to Body Gaskets, (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
For Use With
B7 & B8 Series Valves
Function
3 Position Pressure Center, 4 Way
Number of Ways
4-Way
Number of Positions
Three-Position
Product Type
Body/Spool Service Kit
Compatible Product Type
Solenoid Valves
Compatible Series
B
Description
Body/Spool Service Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.