Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Service/Shut Off Valve, 7/8 In, Copper

  • Mfr # QL171R-14-14

  • Zoro # G1535712


product price: $152.24
/ea
Free Shipping & Returns

Key Features

Connection Size
7/8 in ODF
For Use With
R-22 Air Conditioning Condensing Units and Heat Pumps
Outside Dia.
1 in
Max. Working Pressure
750 psi
Includes
1/4 in SAE Access Valve on Right Facing Field Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL171R-14-14
Zoro #
G1535712
UPC #
687472029830
Country of Origin
United States

Dimensions

Connection Size
7/8 in ODF
Outside Dia.
1 in
Mounting Hole Size
1/4"-20
Inlet Connection Size
7/8 in
Overall Length
5.1 in
Overall Width
1 in
Outlet Connection Size
7/8 in

Details

Item
Refrigerant Ball Valve
For Use With
R-22 Air Conditioning Condensing Units and Heat Pumps
Max. Working Pressure
750 psi
Includes
1/4 in SAE Access Valve on Right Facing Field Connection
Style
Front Seating
Operating Temp. Range
-40 Degrees F to +250 Degrees F
Operating Pressure
Vacuum to 750 psi
Flow
Bi-directional
Body Material
Brass
Connection Material
Copper
Mounting Hole Type
UNC
Includes Access Port
Access Port Included
Control Direction
Bi-Directional
Base to Inlet Midpoint Distance
1.17 in
Includes Mounting Holes
Mounting Holes Included
Product Type
Refrigerant Ball Valve
Inlet Connection Type
Sweat
Access Port Location
Right
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
750 psi
Operating Temperature - Maximum
250 Degrees F

Description

Refrigerant Ball Valve, Body Material Brass, Overall Width 1 in, For Use With R-22 Air Conditioning Condensing Units and Heat Pumps, Includes 1/4 in SAE Access Valve on Right Facing Field Connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.