Zoro Homepage

Shuttle Valve, Steel

  • Mfr # ASH-06-2

  • Zoro # G515921040


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Series
ASH-06
Overall Width
1.25 in
Overall Length
2.58 in
Standards
ISO 4406 18/16/13, SAE Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH-06-2
Zoro #
G515921040
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.25 in
Overall Length
2.58 in
Overall Height
1.5 in
Port Connection Size
1 1/4

Details

Body Material
Steel
Series
ASH-06
Item
Shuttle Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
For Media
Hydraulic Oil
Operating Temperature - Maximum
250 Degrees F
Product Type
Shuttle Valve
Operating Temperature - Minimum
-30 Degrees F
Control Direction
Two-Way
Configuration
Inline
Action Type
Direct Acting
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Body Finish
Zinc Coated
Flow Rate - Maximum
6 gpm

Description

SHUTTLE VALVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.