Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shuttle Valve, Steel

  • Mfr # CSH041

  • Zoro # G115921020


product price: $35.89
/ea

Key Features

Number of Ways
Two-Way
Series
CSH041
Overall Length
1.28 in
Overall Height
1.5 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSH041
Zoro #
G115921020
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.28 in
Overall Height
1.5 in
Overall Width
0.875 in
Valve Cavity Size
C04-2
Port Connection Size
0.875
Port Connection Dash Size
4

Details

Item
Shuttle Valve
Number of Ways
Two-Way
Series
CSH041
Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Operating Temperature - Maximum
250 Degrees F
Product Type
Shuttle Valve
Control Direction
Two-Way
For Media
Hydraulic Oil
Operating Temperature - Minimum
-30 Degrees F
Body Finish
Zinc Coated
Seal Material
Nitrile
Pressure Setting - Maximum
5,000 psi
Flow Rate - Maximum
1 gpm
Action Type
Direct Acting
Cartridge Material
Steel
Actuation Mechanism
Pressure

Description

SHUTTLE -04

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.