Zoro Homepage

Sight Glass

  • Mfr # PSG-5S

  • Zoro # G3442923


product price: $35.19
/ea

Key Features

Fitting Size
5/8 x 5/8
Overall Length (In.)
4 22/25 in
Cut Out Length (In.)
3.62 in
Construction
Solid Copper Extended Ends
Overall Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG-5S
Zoro #
G3442923
UPC #
687472057741
Country of Origin
United States

Dimensions

Fitting Size
5/8 x 5/8
Overall Length (In.)
4 22/25 in
Cut Out Length (In.)
3.62 in
Overall Length
4 7/8 in
Connection 1 Size
5/8 in
Connection 2 Size
5/8 in
Cut Out Length
3.62 in

Details

Item
Sight Glass
Construction
Solid Copper Extended Ends
Agency Compliance
UL Listed for 650 PSIG
Design
2-pieces with O-ring
Fitting Type
Sweat
Connection 2 Type
Sweat
Material
Copper, Steel
Standards
UL Listed, ULC Listed
Connection 1 Type
Sweat
Product Type
Sight Glass

Description

Sight Glass, Sweat Fitting Type, 5/8 x 5/8, Overall Length (In.) 4 22/25 in, Cut Out Length (In.) 3.62 in, Solid Copper Extended Ends Construction, 2-pieces with O-ring Design, UL Listed for 650 PSIG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.