Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Brass, 1/4 in

  • Mfr # 60NTA-4

  • Zoro # G4119096


product price: $0.59
/ea

Key Features

Basic Material
Brass
Max. Pressure
150 psi (10 Bar)
Length
0.3 in
Overall Length
5/16 in
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60NTA-4
Zoro #
G4119096
UPC #
-
Country of Origin
United States

Dimensions

Length
0.3 in
Overall Length
5/16 in
Tube Size
1/4 in
Tube Outside Dia.
1/4"
Compatible Tube Outer Diameter
1/4 in

Details

Basic Material
Brass
Max. Pressure
150 psi (10 Bar)
Connection
Tube
Item
Compression Fitting Sleeve
Tube Fitting Material
Nylon
Max. Temp.
200 Degrees F
For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Special Features
D.O.T. Compression Style Fittings for Repairing Truck and Trailer Air Brake Lines; Ribbed Sleeve for Compression and Positive Grip; Stainless Steel Tube Support; Pre-Applied Thread Sealant
Specific Pipe Fitting Shape
Sleeve
Pressure (PSI)
150
Basic Pipe Fitting Material
Metal
Industry Type
Heavy Duty Truck; Trailer; Mobile
Type
Compression
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
System of Measurement
Imperial
Basic Pipe Fitting Shape
Sleeve
Pipe Fitting Connection Type
Compression
Compatible Fitting Brands
Parflex
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Sleeve
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Compatible Tube Material
Nylon, Stainless Steel
Series
NTA
Compatible Fitting Connection Type
Compression
Fitting Shape
Ferrule
Material of Construction
Brass
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Sleeve
Fitting Features
Rigid
Precleaned Type
Cleaned

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 5/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 1/4 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.