Ferrule, Fluorocarbon;Buna-N, 3/16", PK10

  • Mfr # 60VLV-3
  • Zoro # G2130703
product price: 
$
21.41
/pk of 10, $2.14/ea

Key Features

Tube Fitting Material
Viton
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Tube Size
3/16 in
Max. Pressure
400 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60VLV-3
Zoro #
G2130703
UPC #
-
Country of Origin
United States
Item
Compression Fitting Sleeve
Tube Fitting Material
Viton
Specific Fitting Shape
Sleeve
Fitting Connection Type
Compression
Max. Pressure
400 psi
Basic Pipe Fitting Shape
Sleeve
Specific Pipe Fitting Shape
Sleeve
Temp. Range
-15 Degrees to 450 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Plastic
Compatible Tube Material
Aluminum, Copper, Glass, Stainless Steel, Steel
Standards
SAE J1926
Compatible Fitting Brands
Parflex
Maximum Operating Pressure
400 psi
Series
Vibra-Lok
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
30 Degrees F
System of Measurement
Imperial
Fitting Material
Buna-N, Fluorocarbon
Maximum Operating Temperature
275 Degrees F
Fitting Shape
Ferrule
Connection Type
Compression
Material of Construction
Viton
Connection
Tube
Pressure (PSI)
400
Finish
Fluorocarbon
Body Material
Viton
Product Type
Compression Fitting Sleeve
Precleaned Type
Cleaned
Fitting Features
Rigid
Operating Pressure - Maximum
400 psi

Dimensions

Tube Size
3/16 in
Compatible Tube Outer Diameter
3/16 in
Overall Length
3/16 in
Length
3/16 in
Wire Rope Length
3/16 in

Description

Compression Fitting Sleeve, Fitting Material Buna-N, Fluorocarbon, Material Grade Not Applicable, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 275 Degrees F, Overall Length 3/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 3/16 in, Series Vibra-Lok, Standards SAE J1926, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, Glass, Stainless Steel, Steel

Restrictions

Ratings & reviews