Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VALVE 10 SERIES 2W NC

  • Mfr # DSH101C

  • Zoro # G015920956


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Series
DSH101
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Height
3.99 in
Overall Width
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH101C
Zoro #
G015920956
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.99 in
Overall Width
1.43 in
Overall Length
2.62 in
Valve Cavity Size
C10-2
Port Connection Dash Size
10
Port Connection Size
1.43

Details

Series
DSH101
Item
Poppet Valve
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Body Material
Steel
Number of Ways
Two-Way
Operating Temperature - Maximum
200 Degrees F
Includes Seals
Seals Included
Flow Rate - Maximum
15 gpm
Actuation Mechanism
Electrical
Control Direction
One-Way with Reverse Flow
Mounting
Screw-In
Return Mechanism
Solenoid
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Minimum
-35 Degrees F
Body Finish
Zinc Plated
Pressure Setting - Maximum
5,000 psi
Seal Material
Polyurethane
Cartridge Material
Steel
Valve Action
Normally Closed

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 15 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.