Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VALVE 3-WAY

  • Mfr # DSH083BT

  • Zoro # G315920878


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Three-Way
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Width
1.33 in
Series
DSH083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSH083BT
Zoro #
G315920878
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.33 in
Overall Length
2.47 in
Overall Height
4.04 in
Port Connection Dash Size
8
Port Connection Size
1.33
Valve Cavity Size
C08-3

Details

Number of Ways
Three-Way
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSH083
Body Material
Steel
Item
Spool Valve
Operating Temperature - Maximum
200 Degrees F
Body Finish
Zinc Plated
Mounting
Screw-In
Operating Temperature - Minimum
-35 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
4 gpm
Includes Seals
Seals Included
Pressure Setting - Maximum
5,000 psi
Action Type
Direct Acting
Cartridge Material
Steel
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-3, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.04 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.