Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VALVE 8 SERIES 2W NO SPOOL

  • Mfr # DSL082N

  • Zoro # G515921033


product price: $72.59
/ea

Key Features

Number of Positions
Two Positions
Number of Ways
Two-Way
Overall Height
3.46 in
Series
DSL082
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL082N
Zoro #
G515921033
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.46 in
Overall Length
2.47 in
Overall Width
1.33 in
Port Connection Size
1.33
Port Connection Dash Size
8
Valve Cavity Size
C08-2

Details

Number of Positions
Two Positions
Number of Ways
Two-Way
Series
DSL082
Body Material
Steel
Item
Spool Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Operating Temperature - Minimum
-35 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Plated
Actuation Mechanism
Electrical
Flow Rate - Maximum
3 gpm
Includes Seals
Seals Included
Return Mechanism
Solenoid
Mounting
Screw-In
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Valve Action
Normally Open
Seal Material
Polyurethane
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 3 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.