Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VALVE 8 SERIES 2W NO SPOOL

  • Mfr # DSL082NV

  • Zoro # G815921023


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Ways
Two-Way
Body Material
Steel
Series
DSL082
Number of Positions
Two Positions
Standards
ISO 4406 18/16/13, SAE Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL082NV
Zoro #
G815921023
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.47 in
Overall Width
1.33 in
Overall Height
3.46 in
Port Connection Size
1.33
Valve Cavity Size
C08-2
Port Connection Dash Size
8

Details

Number of Ways
Two-Way
Body Material
Steel
Series
DSL082
Number of Positions
Two Positions
Item
Spool Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Return Mechanism
Solenoid
Operating Temperature - Minimum
-15 Degrees F
Mounting
Screw-In
Flow Rate - Maximum
3 gpm
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Plated
Operating Temperature - Maximum
400 Degrees F
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Action Type
Direct Acting
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Valve Action
Normally Open

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 3 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.