Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOL VLV 8 SERIES 3W2P B SPOOL

  • Mfr # DSH083B

  • Zoro # G615920820


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Overall Height
4.04 in
Number of Positions
Two Positions
Series
DSH083
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSH083B
Zoro #
G615920820
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.04 in
Overall Width
1.33 in
Overall Length
2.47 in
Valve Cavity Size
C08-3
Port Connection Size
1.33
Port Connection Dash Size
8

Details

Item
Spool Valve
Body Material
Steel
Number of Positions
Two Positions
Series
DSH083
Number of Ways
Three-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Return Mechanism
Solenoid
Operating Temperature - Minimum
-35 Degrees F
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
4 gpm
Mounting
Screw-In
Operating Temperature - Maximum
200 Degrees F
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Body Finish
Zinc Plated
Pressure Setting - Maximum
5,000 psi
Seal Material
Polyurethane
Action Type
Direct Acting
Cartridge Material
Steel

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-3, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.04 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.