Zoro Homepage

Solenoid Air Con Valve, Four-Way, 140 psi

  • Mfr # L6753810253

  • Zoro # G909955361


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Valvair
Voltage
110V AC
Valve Actuator / Return
Spring
Overall Height
6 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6753810253
Zoro #
G909955361
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 15/16 in
Overall Width
2 27/32 in
Overall Length
7 9/16 in
Pilot Port Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Valvair
Voltage
110V AC
Valve Actuator / Return
Spring
Override
Non-Locking
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Solenoid
Ambient Temp. Range
0 Degrees to 200 Degrees F
Standards
CSA Certified, UL E42542 Category Y107
Number of Positions
Two-Position
Operational Pressure Range
35 to 140 psi
Number of Ways
Four-Way
Return Action
Spring Return
Operating Temperature - Minimum
0 Degrees F
Actuator Type
Single Solenoid
Hazardous Location Division
Division I
Hazardous Location Class
Class I, Class II
NEMA Rating
1, 12
Includes Solenoid Coil
Solenoid Coil Included
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
35 psi
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
200 Degrees F
Pilot Type
Internal Pilot, Remote Pilot
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
140 psi
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Spring, Operational Pressure Range 35 to 140 psi, Body Style Body-Ported, Pilot Port Size 3/8 in, Plug-In Electrical Connections, Shifting Technology Solenoid, Ambient Temp. Range 0 Degrees to 200 Degrees F, Override Non-Locking, Overall Height 6 15/16 in, Overall Length 7 9/16 in, Overall Width 2 27/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.