Zoro Homepage

Solenoid Air Con Valve, Four-Way, 140 psi

  • Mfr # L7053910253

  • Zoro # G209955368


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Valvair II
Voltage
120V AC
Overall Height
5 11/32 in
Overall Width
3 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7053910253
Zoro #
G209955368
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 11/32 in
Overall Width
3 29/32 in
Overall Length
7 9/16 in
Pilot Port Size
3/8 in
Pilot Port Connection Size
3/8 in
Exhaust Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Valvair II
Voltage
120V AC
Override
Locking
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Shifting Technology
Solenoid
Standards
CSA Certified, UL Listed
Operational Pressure Range
35 to 140 psi
Number of Positions
Two-Position
Ambient Temp. Range
0 Degrees to 125 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media
Air
Actuator Type
Single Solenoid
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
140 psi
Seal Material
Nitrile
Operating Pressure - Minimum
35 psi
NEMA Rating
4
Exhaust Port Connection Type
NPT
Body Features
Single
Coefficient of Volume (Cv)
4.8
Electrical Connection Type
Plug-In
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Operational Pressure Range 35 to 140 psi, Body Style Body-Ported, Pilot Port Size 3/8 in, Shifting Technology Solenoid, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 5 11/32 in, Overall Length 7 9/16 in, Overall Width 3 29/32 in, Standards CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.