Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 140 psi

  • Mfr # L7054910253

  • Zoro # G409955366


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Valvair II
Voltage
110V AC
Valve Actuator / Return
Solenoid Air
Overall Height
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7054910253
Zoro #
G409955366
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 11/32 in
Overall Width
3 29/32 in
Overall Length
7 9/16 in
Pilot Port Size
3/8 in
Pilot Port Connection Size
3/8 in
Exhaust Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Valvair II
Voltage
110V AC
Valve Actuator / Return
Solenoid Air
Electrical Connections
Conduit, JIC, NEMA 4
Valve Ways and Positions
4-Way/2-Position
Standards
CSA Certified, UL Listed
Shifting Technology
Solenoid
Number of Ways
Four-Way
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Ambient Temp. Range
0 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Valve Type
Spool
NEMA Rating
4
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Single Solenoid
Hazardous Location Division
Division I
Body Features
Single
Coefficient of Volume (Cv)
4.8
Pilot Type
Internal Pilot, Remote Pilot
Hazardous Location Class
Class I, Class II
Seal Material
Nitrile
Operating Temperature - Minimum
0 Degrees F
Product Type
Solenoid Air Control Valve
For Media
Air
Operating Pressure - Minimum
35 psi
Operating Pressure - Maximum
140 psi
Return Action
Solenoid Return
Exhaust Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air, NEMA Classification NEMA 4, Body Style Body-Ported, Pilot Port Size 3/8 in, Conduit, JIC, NEMA 4 Electrical Connections, Shifting Technology Solenoid, Ambient Temp. Range 0 Degrees to 200 Degrees F, Overall Height 5 11/32 in, Overall Length 7 9/16 in, Overall Width 3 29/32 in, Standards CSA Certified, UL Listed

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.