Zoro Homepage

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B36VBD547C

  • Zoro # G509947230


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Series
B3
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Body Material
Aluminum
Override
Non-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B36VBD547C
Zoro #
G509947230
UPC #
-
Country of Origin
United States

Details

Item
Solenoid Air Control Valve
Series
B3
Voltage
12V DC
Valve Actuator / Return
Solenoid / Solenoid
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
15mm 3-Pin DIN 43650C (Male Only)
Valve Ways and Positions
4-Way/3-Position
Number of Positions
Three-Position
Standards
CE Certified, CSA Certified, cUS
Number of Ways
Four-Way
Operating Pressure - Maximum
145 psi
Actuator Type
Double Solenoid
Return Action
Solenoid Return
Electrical Connection Type
DIN Solenoid Connector
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Aluminum
For Media
Air
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 12V DC, Valve Actuator / Return Solenoid / Solenoid, 15mm 3-Pin DIN 43650C (Male Only) Electrical Connections, Override Non-Locking, Standards CE Certified, CSA Certified, cUS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.