Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B511ACB49C

  • Zoro # G509955358


product price: $194.74
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B5
Voltage
24V DC
Valve Actuator / Return
Solenoid Air
Power Consumption
7.3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511ACB49C
Zoro #
G509955358
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 29/32 in
Pilot Port Size
1/4 in
Overall Length
6 17/32 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B5
Voltage
24V DC
Valve Actuator / Return
Solenoid Air
Power Consumption
7.3 W
Body Material
Aluminum
Override
Locking
Electrical Connections
22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
Vacuum to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Ways
Four-Way
ISO Class
4400-A
Standards
CE Certified, CSA Certified
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
Operating Pressure - Maximum
145 psi
For Media
Air
Application
Assembly Lines, Conveyance, Industrial, Packaging
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
120 Degrees F
Body Features
Single
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Minimum
20 psi
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Valve Type
Spool
Return Action
Pilot Return
Seal Material
Nitrile
Coefficient of Volume (Cv)
1.4
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 145 psi, Body Style Inline, Pilot Port Size 1/4 in, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 7.3 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.