Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B511ACB53C

  • Zoro # G409955359


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B5
Voltage
120V AC
Valve Actuator / Return
Solenoid Air
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B511ACB53C
Zoro #
G409955359
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 29/32 in
Overall Length
6 17/32 in
Pilot Port Size
1/4 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/8 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B5
Voltage
120V AC
Valve Actuator / Return
Solenoid Air
Pilot Pressure
20 psi
Power Consumption
6.3 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
Operational Pressure Range
Vacuum to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Ways
Four-Way
Standards
CE Certified, CSA Certified
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
Vacuum Rating
Not Vacuum Operable
Number of Ports
5
Electrical Connection Type
DIN Solenoid Connector
Return Action
Pilot Return
Inlet Port Connection Type
NPT
Spool Material
Aluminum
Operating Temperature - Minimum
5 Degrees F
Exhaust Port Connection Type
NPT
Seal Material
Nitrile
Pilot Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Application
Assembly Lines, Conveyance, Industrial, Packaging
Actuator Type
Single Solenoid
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
20 psi
Operating Temperature - Maximum
120 Degrees F
Response Time
38 msec
Coefficient of Volume (Cv)
1.4
Flow Rate - Maximum
35 cfm
Valve Type
Spool
Operating Pressure - Maximum
145 psi
Body Features
Single
Inlet Port Connection Gender
Female
For Media
Air
Poppet Material
Aluminum
Lubrication
Lubrication Not Required
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air, ISO Class Not Applicable, Operational Pressure Range Vacuum to 145 psi, Body Style Body-Ported, Inline, Pilot Port Size 1/4 in, Pilot Pressure 20 psi, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 6.3 W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.