Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # B561BDB48C

  • Zoro # G909947212


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B561BDB48C
Zoro #
G909947212
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
2mm Rectangular 3-Pin - Type B Industrial (Male Only
Valve Ways and Positions
4 way / 3-Position
Number of Positions
Three-Position
Standards
CE Certified, CSA Certified, cUS
Number of Ways
Four-Way
Vacuum Rating
Vacuum Operable
Actuator Type
Double Solenoid
Operating Temperature - Minimum
5 Degrees F
Valve Type
Spool
Seal Material
Nitrile
Product Type
Solenoid Air Control Valve
Operating Pressure - Maximum
145 psi
For Media
Air
Includes Solenoid Coil
Solenoid Coil Included
Spool Material
Aluminum
Inlet Port Connection Type
NPT
Return Action
Solenoid Return
Electrical Connection Type
Terminal Block
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
120 Degrees F
Inlet Port Connection Gender
Female
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 4 way / 3-Position, Voltage 24V DC, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1/4 in, Body Style Inline, 2mm Rectangular 3-Pin - Type B Industrial (Male Only Electrical Connections, Override Non-Locking, Standards CE Certified, CSA Certified, cUS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.