Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # H16WXBG2B9000FD

  • Zoro # G710412107


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H16WXBG2B9000FD
Zoro #
G710412107
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Overall Width
1 9/32 in
Overall Length
5 27/32 in
Pilot Port Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
3.2 W
Center Position
Exhaust
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Non Plug-In
Valve Ways and Positions
4-Way/3-Position
Operational Pressure Range
Vacuum to 145 psi
Number of Positions
Three-Position
ISO Class
5599-1
Shifting Technology
Solenoid
Number of Ways
Four-Way
Standards
CSA Certified, cUS
Ambient Temp. Range
5 Degrees to 120 Degrees F
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
120 Degrees F
Spool Material
Aluminum
Return Action
Solenoid Return
Seal Material
Nitrile
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
5 Degrees F
For Media
Air
Pilot Type
Internal Pilot
Actuator Type
Double Solenoid
Operating Pressure - Minimum
35 psi
Operating Pressure - Maximum
145 psi
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
1.2

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Exhaust, Valve Actuator / Return Solenoid / Solenoid, ISO Class 5599-1, Operational Pressure Range Vacuum to 145 psi, Body Style Base-Mounted, Pilot Port Size 3/8 in, Pilot Pressure 35 psi, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 3.2 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking, Overall Height 1 5/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.