Zoro Homepage

Solenoid Air Con Valve, Four-Way, 232 psi

  • Mfr # P2LAX591EEHDDB48

  • Zoro # G509955372


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Viking Xtreme
Voltage
24V DC
Pilot Pressure
22 psi
Overall Height
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LAX591EEHDDB48
Zoro #
G509955372
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 9/16 in
Overall Width
7/8 in
Pilot Port Size
1/8 in
Overall Length
5 15/32 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Viking Xtreme
Voltage
24V DC
Pilot Pressure
22 psi
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
22mm, DIN
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Solenoid
Number of Ways
Four-Way
Number of Positions
Two-Position
Standards
CE Certified, RoHS Compliant
Ambient Temp. Range
-40 Degrees to 158 Degrees F
Operational Pressure Range
Vacuum to 232 psi
For Media
Air
Inlet Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Coefficient of Volume (Cv)
0.7
Operating Temperature - Minimum
-40 Degrees F
Pilot Type
Internal Pilot
Operating Temperature - Maximum
140 Degrees F
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Product Type
Solenoid Air Control Valve
Pilot Port Connection Type
NPT
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Actuator Type
Double Solenoid
Seal Material
Nitrile
Operating Pressure - Maximum
232 psi
Response Time
11 msec
Operating Pressure - Minimum
22 psi

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Operational Pressure Range Vacuum to 232 psi, Body Style Body-Ported, Pilot Port Size 1/8 in, Pilot Pressure 22 psi, 22mm, DIN Electrical Connections, Shifting Technology Solenoid, Ambient Temp. Range -40 Degrees to 158 Degrees F, Override Non-Locking, Overall Height 1 9/16 in, Overall Length 5 15/32 in, Overall Width 7/8 in, Standards CE Certified, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.