Zoro Homepage

Solenoid Air Con Valve, Four-Way, 232 psi

  • Mfr # P2LBX592EEHDDB47

  • Zoro # G609955364


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Viking Xtreme
Voltage
12V DC
Pilot Pressure
22 psi
Overall Height
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LBX592EEHDDB47
Zoro #
G609955364
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 9/16 in
Overall Width
7/8 in
Pilot Port Size
1/4 in
Overall Length
6 1/8 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Viking Xtreme
Voltage
12V DC
Pilot Pressure
22 psi
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
22mm, DIN
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Operational Pressure Range
Vacuum to 232 psi
Number of Ways
Four-Way
Shifting Technology
Solenoid
Ambient Temp. Range
-40 Degrees to 158 Degrees F
Standards
CE Certified, RoHS Compliant
Vacuum Rating
Vacuum Operable
Response Time
13 msec
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
22 psi
Seal Material
Nitrile
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Operating Temperature - Minimum
-40 Degrees F
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
232 psi
Coefficient of Volume (Cv)
1.3
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
For Media
Air
Operating Temperature - Maximum
140 Degrees F
Pilot Type
Internal Pilot
Valve Type
Spool
Actuator Type
Double Solenoid

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Operational Pressure Range Vacuum to 232 psi, Body Style Body-Ported, Pilot Port Size 1/4 in, Pilot Pressure 22 psi, 22mm, DIN Electrical Connections, Shifting Technology Solenoid, Ambient Temp. Range -40 Degrees to 158 Degrees F, Override Non-Locking, Overall Height 1 9/16 in, Overall Length 6 1/8 in, Overall Width 7/8 in, Standards CE Certified, RoHS Compliant

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.