Zoro Homepage

Solenoid Air Con Valve, Four-Way, 232 psi

  • Mfr # P2LBX592ESHDDB47

  • Zoro # G809955379


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
Viking Xtreme
Voltage
12V DC
Valve Actuator / Return
Solenoid
Overall Height
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LBX592ESHDDB47
Zoro #
G809955379
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 9/16 in
Overall Width
7/8 in
Overall Length
6 1/8 in
Pilot Port Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
Viking Xtreme
Voltage
12V DC
Valve Actuator / Return
Solenoid
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Standards
CE Certified, RoHS Compliant
ISO Class
4400-A
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Number of Positions
Two-Position
Operational Pressure Range
Vacuum to 232 psi
Vacuum Rating
Vacuum Operable
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Electrical Connection Type
DIN Solenoid Connector
Inlet Port Connection Type
NPT
Operating Pressure - Maximum
232 psi
Operating Pressure - Minimum
51 psi
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Pilot Type
Internal Pilot
Product Type
Solenoid Air Control Valve
Return Action
Solenoid Return
Coefficient of Volume (Cv)
1.3
Actuator Type
Single Solenoid
Pilot Port Connection Type
NPT
For Media
Air
Seal Material
Nitrile
Response Time
55 msec

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 12V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid, ISO Class 4400-A, Operational Pressure Range Vacuum to 232 psi, Body Style Body-Ported, Pilot Port Size 1/4 in, 15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Ambient Temp. Range -40 Degrees to 140 Degrees F, Override Non-Locking, Overall Height 1 9/16 in, Overall Length 6 1/8 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.