Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Four-Way, 232 psi

  • Mfr # P2LBX592ESHDDB53

  • Zoro # G009955346


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Body Style
Single Unit
Series
Viking Xtreme
Voltage
120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Override
Non-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LBX592ESHDDB53
Zoro #
G009955346
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Single Unit
Series
Viking Xtreme
Voltage
120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Override
Non-Locking
Electrical Connections
15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
ISO Class
4400-A
Operational Pressure Range
Vacuum to 232 psi
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Number of Ways
Four-Way
Standards
IEC6173: 1999 Cat 1 Class B
Shifting Technology
Solenoid/Pilot
Number of Positions
Two-Position
Body Features
Single
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Operating Pressure - Maximum
232 psi
Product Type
Solenoid Air Control Valve
Operating Pressure - Minimum
14.7 psi
For Media
Air
Return Action
Solenoid Return
Operating Temperature - Maximum
140 Degrees F
Electrical Connection Type
DIN Solenoid Connector
Actuator Type
Single Solenoid
Operating Temperature - Minimum
-40 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 232 psi, Body Style Single Unit, Pilot Port Size 1/4 in, 15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Ambient Temp. Range -40 Degrees to 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.