Zoro Homepage

Solenoid Air Con Valve, Four-Way, 232 psi

  • Mfr # P2LBX592ESNDDB49

  • Zoro # G109955376


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
Viking Xtreme
Voltage
24V DC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Pilot Pressure
46 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LBX592ESNDDB49
Zoro #
G109955376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 11/32 in
Pilot Port Size
1/4 in
Inlet Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
Viking Xtreme
Voltage
24V DC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Pilot Pressure
46 psi
Power Consumption
4.8 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Standards
CE Certified, RoHS Compliant
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
Vacuum to 232 psi
Number of Ways
Four-Way
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Actuator Type
Single Solenoid
Electrical Connection Type
DIN Solenoid Connector
Pilot Port Connection Type
NPT
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
51 psi
Response Time
45 msec
Valve Type
Spool
Flow Rate - Maximum
35 cfm
Return Action
Solenoid Return
Pilot Type
Internal Pilot
Operating Temperature - Minimum
-40 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
For Media
Air
Product Type
Solenoid Air Control Valve
Spool Material
Aluminum
Inlet Port Connection Type
NPT
Operating Temperature - Maximum
140 Degrees F
Exhaust Port Connection Type
NPT
Coefficient of Volume (Cv)
1.3
Body Features
Single
Number of Ports
5
Vacuum Rating
Not Vacuum Operable
Seal Material
Nitrile
Operating Pressure - Maximum
232 psi
Poppet Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class Not Applicable, Operational Pressure Range Vacuum to 232 psi, Body Style Body-Ported, Inline, Pilot Port Size 1/4 in, Pilot Pressure 46 psi, 15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.