Zoro Homepage

Solenoid Air Con Valve, Four-Way, Two-Pos

  • Mfr # B612ADH53A

  • Zoro # G909955347


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
B6
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air
Override
Non-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B612ADH53A
Zoro #
G909955347
UPC #
-
Country of Origin
Hungary

Dimensions

Pilot Port Size
3/8 in
Pilot Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
B6
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air
Override
Non-Locking
Electrical Connections
15mm, 3-Pin DIN 43650C
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Number of Ways
Four-Way
Shifting Technology
Solenoid
Return Action
Pilot Return
Product Type
Solenoid Air Control Valve
Actuator Type
Single Solenoid
For Media
Air
Electrical Connection Type
DIN Solenoid Connector
Pilot Type
Internal Pilot
Includes Solenoid Coil
Solenoid Coil Included

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air, Body Style Body-Ported, Pilot Port Size 3/8 in, 15mm, 3-Pin DIN 43650C Electrical Connections, Shifting Technology Solenoid, Override Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.