Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # B310BC542C

  • Zoro # G209947219


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B3
Voltage
24V AC
Valve Actuator / Return
Solenoid / Air Return
Power Consumption
1.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B310BC542C
Zoro #
G209947219
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B3
Voltage
24V AC
Valve Actuator / Return
Solenoid / Air Return
Power Consumption
1.5 W
Body Material
Aluminum
Override
Locking
Electrical Connections
15mm 3-Pin DIN 43650C (Male Only)
Valve Ways and Positions
4-Way/2-Position
Number of Positions
Two-Position
Standards
CE Certified, CSA Certified
Number of Ways
Three-Way
Application
Assembly Lines, Conveyance, Industrial, Packaging
Valve Type
Spool
For Media
Air
Seal Material
Nitrile
Inlet Port Connection Type
NPT
Body Features
Single
Operating Pressure - Minimum
20 psi
Operating Temperature - Minimum
5 Degrees F
Pilot Port Connection Type
NPT
Return Action
Pilot Return
Operating Temperature - Maximum
120 Degrees F
Electrical Connection Type
DIN Solenoid Connector
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
Lubrication
Lubrication Not Required
Operating Pressure - Maximum
145 psi
Coefficient of Volume (Cv)
0.75
Product Type
Solenoid Air Control Valve

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Air Return, Pipe Size 1/8 in, Body Style Inline, 15mm 3-Pin DIN 43650C (Male Only) Electrical Connections, Power Consumption 1.5 W, Override Locking, Standards CE Certified, CSA Certified

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.