Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # B350BC553C

  • Zoro # G309955350


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B3
Voltage
110 to 120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Power Consumption
1.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B350BC553C
Zoro #
G309955350
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B3
Voltage
110 to 120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Power Consumption
1.5 W
Body Material
Aluminum
Override
Locking
Electrical Connections
15mm, 3-Pin DIN 43605C
Valve Ways and Positions
4-Way/3-Position
Number of Positions
Two-Position
Shifting Technology
Solenoid/Pilot
Operational Pressure Range
145 psi
Number of Ways
Three-Way
Ambient Temp. Range
5 Degrees to 120 Degrees F
Standards
CE Certified, CSA Certified
Coefficient of Volume (Cv)
0.75
Return Action
Solenoid Return
Pilot Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Seal Material
Nitrile
Product Type
Solenoid Air Control Valve
Operating Temperature - Maximum
120 Degrees F
Operating Pressure - Minimum
20 psi
Lubrication
Lubrication Not Required
Valve Type
Spool
Operating Temperature - Minimum
5 Degrees F
Pilot Type
Internal Pilot
Operating Pressure - Maximum
145 psi
Electrical Connection Type
DIN Solenoid Connector
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Application
Assembly Lines, Conveyance, Industrial, Packaging

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, Operational Pressure Range 145 psi, Body Style Inline, Pilot Port Size 1/8 in, 15mm, 3-Pin DIN 43605C Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.5 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking, Standards CE Certified, CSA Certified

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.