Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # B3H0BC542C

  • Zoro # G509955365


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
B3
Voltage
24V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Power Consumption
1.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3H0BC542C
Zoro #
G509955365
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
B3
Voltage
24V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Power Consumption
1.5 W
Body Material
Aluminum
Override
Locking
Electrical Connections
15mm, 3-Pin DIN 43605C
Valve Ways and Positions
4-Way/2-Position
Shifting Technology
Solenoid/Pilot
Standards
CE Certified, CSA Certified
Ambient Temp. Range
5 Degrees to 120 Degrees F
Number of Ways
Three-Way
Operational Pressure Range
145 psi
Number of Positions
Two-Position
Seal Material
Nitrile
Lubrication
Lubrication Not Required
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Minimum
20 psi
Application
Assembly Lines, Conveyance, Industrial, Packaging
Pilot Port Connection Type
NPT
Return Action
Solenoid Return
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
Valve Type
Spool
Electrical Connection Type
DIN Solenoid Connector
Coefficient of Volume (Cv)
0.75
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
145 psi
For Media
Air
Operating Temperature - Maximum
120 Degrees F
Inlet Port Connection Type
NPT
Pilot Type
Internal Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V AC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, Operational Pressure Range 145 psi, Body Style Inline, Pilot Port Size 1/8 in, 15mm, 3-Pin DIN 43605C Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.5 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Locking, Standards CE Certified, CSA Certified

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.