Zoro Homepage

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # HBNWXBG2G9000FA

  • Zoro # G010412081


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
30 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBNWXBG2G9000FA
Zoro #
G010412081
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
23/32 in
Overall Length
4 27/32 in
Pilot Port Size
1/8 in
Pilot Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
ISO
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
30 psi
Power Consumption
3.2 W
Body Material
Aluminum
Override
Non-Locking
Electrical Connections
Non Plug-In
Valve Ways and Positions
3-Way/2-Position
ISO Class
15407-1
Shifting Technology
Solenoid
Number of Positions
Two-Position
Standards
CSA Certified, cUS
Operational Pressure Range
Vacuum to 145 psi
Ambient Temp. Range
5 Degrees to 120 Degrees F
Normally Open / Normally Closed
Normally Closed
Number of Ways
Three-Way
Operating Pressure - Maximum
145 psi
Pilot Type
Internal Pilot
Valve Type
Spool
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
5 Degrees F
For Media
Air
Operating Pressure - Minimum
30 psi
Vacuum Rating
Vacuum Operable
Spool Material
Aluminum
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Coefficient of Volume (Cv)
0.45
Return Action
Solenoid Return
Valve Action
Normally Closed
Seal Material
Nitrile
Operating Temperature - Maximum
120 Degrees F

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-1, Operational Pressure Range Vacuum to 145 psi, Normally Closed, Body Style Base-Mounted, Pilot Port Size 1/8 in, Pilot Pressure 30 psi, Non Plug-In Electrical Connections, Shifting Technology Solenoid, Power Consumption 3.2 W, Ambient Temp. Range 5 Degrees to 120 Degrees F, Override Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.