Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 232 psi

  • Mfr # P2LBX392ESHDDN

  • Zoro # G309955367


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Body Style
Single Unit
Series
Viking Xtreme
Voltage
110 to 120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Override
Non-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2LBX392ESHDDN
Zoro #
G309955367
UPC #
-
Country of Origin
United States

Dimensions

Pilot Port Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Single Unit
Series
Viking Xtreme
Voltage
110 to 120V AC
Valve Actuator / Return
Remote Pilot; Solenoid Air
Override
Non-Locking
Electrical Connections
15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet
Valve Ways and Positions
3-Way/2-Position
Number of Ways
Three-Way
Shifting Technology
Solenoid/Pilot
ISO Class
4400-A
Standards
IEC6173: 1999 Cat 1 Class B
Operational Pressure Range
Vacuum to 232 psi
Number of Positions
Two-Position
Ambient Temp. Range
-40 Degrees to 140 Degrees F
Normally Open / Normally Closed
Normally Closed
Includes Solenoid Coil
Solenoid Coil Not Included
Operating Pressure - Minimum
14.7 psi
For Media
Air
Electrical Connection Type
DIN Solenoid Connector
Operating Temperature - Minimum
-40 Degrees F
Return Action
Solenoid Return
Valve Action
Normally Closed
Actuator Type
Single Solenoid
Operating Pressure - Maximum
232 psi
Operating Temperature - Maximum
140 Degrees F
Body Features
Single
Product Type
Solenoid Air Control Valve
Pilot Type
Remote Pilot

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Remote Pilot; Solenoid Air, ISO Class 4400-A, Operational Pressure Range Vacuum to 232 psi, Normally Closed, Body Style Single Unit, Pilot Port Size 1/4 in, 15mm, 3-Pin DIN 43605C, 22mm, 3-Pin DIN 43650B, 30mm, 3-Pin ISO 4400A, Conduit, Grommet Electrical Connections, Shifting Technology Solenoid/Pilot

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.