Zoro Homepage

Solenoid Air Control Valve, 1-1/4 In, 120V

  • Mfr # L6959922153

  • Zoro # G2861801


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6959922153
Zoro #
G2861801
UPC #
094705080474
Country of Origin
United States

Dimensions

Overall Height
6 1/2 in
Overall Width
4 1/2 in
Pilot Port Size
1-1/4 in x 1-1/4 in NPT
Pipe Size
1 1/4 in
Overall Length
13 1/2 in
Exhaust Port Connection Size
1 1/4 in
Inlet Port Connection Size
1 1/4 in
Pilot Port Connection Size
1 1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
12 W
Coefficient of Volume
12
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
NEMA Classification
NEMA 1, 12
Standards
CSA Certified, UL Listed
Operational Pressure Range
35 to 145 psi
Max. CFM - Valves
4.8 cfm
Ambient Temp. Range
0 Degrees to 125 Degrees F
Air Valve Type
4-Way, 3-Position
Pressure Range
35 to 145 psi
Number of Positions
Three-Position
Number of Ways
Four-Way
Valve Type
Spool
Number of Ports
5
For Media
Air
Spool Material
Aluminum
Operating Pressure - Maximum
145 psi
Actuator Type
Double Solenoid
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
NEMA Rating
1, 12
Coefficient of Volume (Cv)
12
Operating Temperature - Minimum
0 Degrees F
Pilot Port Connection Gender
Female
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
120 cfm
Inlet Port Connection Type
NPT
Body Features
Single
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
35 psi
Operating Temperature - Maximum
125 Degrees F
Pilot Type
Internal Pilot
Poppet Material
Aluminum
Vacuum Rating
Not Vacuum Operable
Return Action
Solenoid Return
Pilot Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1 1/4 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body-Ported, Inline, Pilot Port Size 1-1/4 in x 1-1/4 in NPT, Pilot Pressure 35 psi, Coefficient of Volume 12, Plug-In Electrical Connections, Power Consumption 12 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.