Zoro Homepage

Solenoid Air Control Valve, 1-1/4 In, 120V

  • Mfr # N3658904753

  • Zoro # G3347014


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
23.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3658904753
Zoro #
G3347014
UPC #
094705199114
Country of Origin
United States

Dimensions

Overall Height
11 1/8 in
Overall Width
3 1/2 in
Pipe Size
1 1/4 in
Overall Length
5 1/4 in
Pilot Port Size
1-1/4 in x 1-1/2 in NPT
Inlet Port Connection Size
1 1/4 in
Exhaust Port Connection Size
1 1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
23.3
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
3-Way/2-Position
Air Valve Type
3-Way, 2-Position
Pressure Range
25 to 140 psi
Standards
CE Certified
Ambient Temp. Range
0 Degrees to 125 Degrees F
Operational Pressure Range
25 to 140 psi
Normally Open / Normally Closed
Normally Closed
Max. CFM - Valves
19.5 cfm
Shifting Technology
Slow
NEMA Classification
NEMA 4
Number of Positions
Two-Position
Number of Ways
Three-Way
Coefficient of Volume (Cv)
30
Seal Material
Nitrile
Operating Pressure - Maximum
140 psi
Product Type
Solenoid Air Control Valve
Includes Solenoid Coil
Solenoid Coil Included
NEMA Rating
4
Return Action
Spring Return
Operating Temperature - Maximum
125 Degrees F
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Electrical Connection Type
Plug-In
Lubrication
Lubrication Not Required
Operating Pressure - Minimum
25 psi
Valve Type
3-Way, 2-Position
Exhaust Port Connection Type
NPT
Flow Rate - Maximum
19.5 cfm
Poppet Material
Aluminum/Stainless Steel
Vacuum Rating
Vacuum Operable
Valve Action
Normally Closed
Pilot Type
Internal Pilot
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 1 1/4 in, Max. CFM - Valves 19.5 cfm, Operational Pressure Range 25 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Pilot Port Size 1-1/4 in x 1-1/2 in NPT, Coefficient of Volume 23.3, Plug-In Electrical Connections, Shifting Technology Slow, Ambient Temp. Range 0 Degrees to 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.