Zoro Homepage

Solenoid Air Control Valve, 1-1/4 In, 120V

  • Mfr # N3858904753

  • Zoro # G3187703


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3858904753
Zoro #
G3187703
UPC #
094705199435
Country of Origin
United States

Dimensions

Overall Height
11 1/8 in
Overall Width
3 1/2 in
Overall Length
5 1/4 in
Pipe Size
1 1/4 in
Pilot Port Size
1-1/4 in x 1-1/2 in NPT
Exhaust Port Connection Size
1 1/2 in
Inlet Port Connection Size
1 1/4 in
Pilot Port Connection Size
1 1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
N
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
25 psi
Power Consumption
12 W
Coefficient of Volume
23.3
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Conduit w/ Leads
Valve Ways and Positions
3-Way/2-Position
Ambient Temp. Range
0 Degrees to 125 Degrees F
Normally Open / Normally Closed
Normally Open
Operational Pressure Range
25 to 140 psi
Shifting Technology
Slow
Max. CFM - Valves
19.5 cfm
Air Valve Type
3-Way, 2-Position
Pressure Range
25 to 140 psi
NEMA Classification
NEMA 4
Standards
CE Certified
Number of Positions
Two-Position
Number of Ways
Three-Way
Flow Rate - Maximum
487.5 cfm
Valve Type
Poppet
Actuator Type
Single Solenoid
Pilot Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Pilot Type
Internal Pilot
Seal Material
Nitrile
Includes Solenoid Coil
Solenoid Coil Included
Valve Action
Normally Open
Pilot Port Connection Type
NPT
Operating Pressure - Maximum
140 psi
Operating Temperature - Maximum
125 Degrees F
Coefficient of Volume (Cv)
30
Return Action
Spring Return
Electrical Connection Type
Hardwired
Inlet Port Connection Gender
Female
Fail Position
Open
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Number of Ports
3
NEMA Rating
4
Spool Material
Aluminum
Poppet Material
Aluminum
Lubrication
Lubrication Not Required
Vacuum Rating
Not Vacuum Operable
Operating Pressure - Minimum
25 psi
Exhaust Port Connection Type
NPT
Body Features
Single
For Media
Air

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1 1/4 in, Max. CFM - Valves 19.5 cfm, Operational Pressure Range 25 to 140 psi, NEMA Classification NEMA 4, Normally Open, Body Style Body-Ported, Inline, Pilot Port Size 1-1/4 in x 1-1/2 in NPT, Pilot Pressure 25 psi, Coefficient of Volume 23.3, Conduit w/ Leads Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.