Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1-1/4In, 24VDC

  • Mfr # N3259504749

  • Zoro # G2923724


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
23.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3259504749
Zoro #
G2923724
UPC #
094705069615
Country of Origin
United States

Dimensions

Overall Height
11 1/8 in
Overall Width
3 1/2 in
Pipe Size
1 1/4 in
Overall Length
5 1/4 in
Pilot Port Size
1-1/2 in x 1-1/2 in NPT
Inlet Port Connection Size
1 1/2 in
Exhaust Port Connection Size
1 1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported
Series
N
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Coefficient of Volume
23.3
Body Material
Aluminum
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
2-Way/2-Position
Pressure Range
25 to 140 psi
NEMA Classification
NEMA 4
Normally Open / Normally Closed
Normally Closed
Operational Pressure Range
25 to 140 psi
Standards
CE Certified
Air Valve Type
2-Way, 2-Position
Ambient Temp. Range
0 Degrees to 125 Degrees F
Max. CFM - Valves
26.7 cfm
Number of Positions
Two-Position
Number of Ways
Two-Way
NEMA Rating
4
Operating Pressure - Minimum
25 psi
Seal Material
Nitrile
For Media
Air
Operating Pressure - Maximum
140 psi
Pilot Type
Internal Pilot
Inlet Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Electrical Connection Type
Plug-In
Coefficient of Volume (Cv)
30
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
0 Degrees F
Valve Type
2-Way, 2-Position
Valve Action
Normally Closed
Includes Solenoid Coil
Solenoid Coil Included
Vacuum Rating
Vacuum Operable
Return Action
Spring Return
Poppet Material
Aluminum/Stainless Steel
Lubrication
Lubrication Not Required
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
26.7 cfm

Description

Solenoid Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, Pipe Size 1 1/4 in, Max. CFM - Valves 26.7 cfm, Operational Pressure Range 25 to 140 psi, NEMA Classification NEMA 4, Normally Closed, Body Style Body-Ported, Pilot Port Size 1-1/2 in x 1-1/2 in NPT, Coefficient of Volume 23.3, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Overall Height 11 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.