Zoro Homepage

Solenoid Air Control Valve, 1 In, 120VAC

  • Mfr # L6658922153

  • Zoro # G3014715


product price: $1,436.99
/ea
Free Shipping & Returns

Key Features

Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
11.3
Center Position
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6658922153
Zoro #
G3014715
UPC #
094705211977
Country of Origin
United States

Dimensions

Overall Height
8 3/4 in
Overall Width
4 9/32 in
Pilot Port Size
1 in NPT
Overall Length
13 5/8 in
Pipe Size
1 in
Pilot Port Connection Size
1 in
Inlet Port Connection Size
1 in

Details

Item
Solenoid Air Control Valve
Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Coefficient of Volume
11.3
Center Position
Open
Override
Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
NEMA Classification
NEMA 1, 12
Ambient Temp. Range
0 Degrees to 125 Degrees F
Pressure Range
35 to 145 psi
Max. CFM - Valves
4.8 cfm
Air Valve Type
4-Way, 3-Position
Operational Pressure Range
35 to 145 psi
Standards
CSA Certified, UL Listed
Number of Ways
Four-Way
Number of Positions
Three-Position
Operating Pressure - Minimum
35 psi
Actuator Type
Double Solenoid
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
125 Degrees F
Product Type
Solenoid Air Control Valve
Pilot Port Connection Type
NPT
Flow Rate - Maximum
4.8 cfm
Return Action
Solenoid Return
Operating Temperature - Minimum
0 Degrees F
Includes Solenoid Coil
Solenoid Coil Included
For Media
Air
Inlet Port Connection Type
NPT
Lubrication
Lubrication Not Required
Coefficient of Volume (Cv)
11.3
Valve Type
4-Way, 3-Position
NEMA Rating
1, 12
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, Pipe Size 1 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Pilot Port Size 1 in NPT, Coefficient of Volume 11.3, Plug-In Electrical Connections, Ambient Temp. Range 0 Degrees to 125 Degrees F, Override Locking, Overall Height 8 3/4 in, Overall Length 13 5/8 in, Overall Width 4 9/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.