Zoro Homepage

Solenoid Air Control Valve, 1 In, 120VAC

  • Mfr # L6958921153

  • Zoro # G3122113


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6958921153
Zoro #
G3122113
UPC #
094705288122
Country of Origin
United States

Dimensions

Overall Height
6 7/16 in
Overall Width
4 1/4 in
Pilot Port Size
1 in x 1-1/4 in NPT
Pipe Size
1 in
Overall Length
13 5/8 in
Pilot Port Connection Size
1 in
Exhaust Port Connection Size
1 1/4 in
Inlet Port Connection Size
1 1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
Valvair
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
35 psi
Power Consumption
12 W
Coefficient of Volume
12
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Operational Pressure Range
35 to 145 psi
Max. CFM - Valves
4.8 cfm
Ambient Temp. Range
0 Degrees to 125 Degrees F
Standards
CSA Certified, UL Listed
NEMA Classification
NEMA 1, 12
Pressure Range
35 to 145 psi
Air Valve Type
4-Way, 3-Position
Number of Positions
Three-Position
Number of Ways
Four-Way
Coefficient of Volume (Cv)
12
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Maximum
125 Degrees F
Valve Type
Spool
Operating Pressure - Minimum
35 psi
Inlet Port Connection Gender
Female
Number of Ports
5
Exhaust Port Connection Type
NPT
Poppet Material
Aluminum
NEMA Rating
1, 12
Body Features
Single
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Actuator Type
Double Solenoid
Lubrication
Lubrication Not Required
Vacuum Rating
Not Vacuum Operable
Product Type
Solenoid Air Control Valve
For Media
Air
Spool Material
Aluminum
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
145 psi
Flow Rate - Maximum
120 cfm
Pilot Type
Internal Pilot
Inlet Port Connection Type
NPT
Return Action
Solenoid Return
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class Not Applicable, Pipe Size 1 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body-Ported, Inline, Pilot Port Size 1 in x 1-1/4 in NPT, Pilot Pressure 35 psi, Coefficient of Volume 12, Plug-In Electrical Connections, Power Consumption 12 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.