Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1 In, 120VAC

  • Mfr # L7058910253

  • Zoro # G3482053


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
Valvair II
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7058910253
Zoro #
G3482053
UPC #
094705069622
Country of Origin
United States

Dimensions

Overall Height
6 7/16 in
Overall Width
4 1/4 in
Pipe Size
1 in
Pilot Port Size
1 in x 1-1/4 in NPT
Overall Length
10 15/32 in
Pilot Port Connection Size
1 in
Exhaust Port Connection Size
1 1/4 in
Inlet Port Connection Size
1 1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
Valvair II
Voltage
120V AC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
35 psi
Power Consumption
12 W
Coefficient of Volume
12
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/2-Position
NEMA Classification
NEMA 1, 12
Max. CFM - Valves
4.8 cfm
Pressure Range
35 to 145 psi
Operational Pressure Range
35 to 145 psi
Ambient Temp. Range
0 Degrees to 125 Degrees F
Standards
CSA Certified, UL Listed
Air Valve Type
4-Way, 2-Position
Number of Ways
Four-Way
Number of Positions
Two-Position
Inlet Port Connection Type
NPT
Actuator Type
Single Solenoid
Valve Type
Spool
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
NEMA Rating
4
Body Features
Single
Pilot Port Connection Type
NPT
Exhaust Port Connection Type
NPT
Seal Material
Nitrile
Return Action
Spring Return
Pilot Port Connection Gender
Female
Poppet Material
Aluminum
Operating Pressure - Maximum
140 psi
For Media
Air
Number of Ports
5
Flow Rate - Maximum
120 cfm
Pilot Type
Internal Pilot
Operating Pressure - Minimum
35 psi
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Maximum
125 Degrees F
Spool Material
Aluminum
Includes Solenoid Coil
Solenoid Coil Included
Product Type
Solenoid Air Control Valve
Coefficient of Volume (Cv)
12
Electrical Connection Type
Plug-In

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1 in, Max. CFM - Valves 4.8 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 1, 12, Body Style Body-Ported, Inline, Pilot Port Size 1 in x 1-1/4 in NPT, Pilot Pressure 35 psi, Coefficient of Volume 12, Plug-In Electrical Connections, Power Consumption 12 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.