Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/2 In, 24VDC

  • Mfr # B7V3BB549A

  • Zoro # G2972986


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Body Style
Body-Ported, Inline
Series
B7
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7V3BB549A
Zoro #
G2972986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 19/32 in
Overall Width
1 21/32 in
Pilot Port Size
1/2 in NPT
Overall Length
8 in
Pipe Size
1/2 in
Inlet Port Connection Size
1/2 in
Exhaust Port Connection Size
1/2 in
Pilot Port Connection Size
1/2 in

Details

Item
Solenoid Air Control Valve
Body Style
Body-Ported, Inline
Series
B7
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
20 psi
Power Consumption
1.2 W
Coefficient of Volume
5.9
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Spring
Electrical Connections
15mm, 3-Pin Male DIN
Valve Ways and Positions
3-Way/2-Position
Air Valve Type
3-Way, 2-Position
Normally Open / Normally Closed
Normally Closed
NEMA Classification
NEMA 4
Valve Vacuum Range
0 to 28 in Hg
Standards
CE Certified, CSA Certified
Max. CFM - Valves
5.9 cfm
Ambient Temp. Range
5 Degrees to 120 Degrees F
Operational Pressure Range
35 to 145 psi
Pressure Range
35 to 145 psi
Number of Positions
Two-Position
Number of Ways
Three-Way
Pilot Port Connection Type
NPT
Actuator Type
Single Solenoid
Valve Type
Spool
Lubrication
Lubrication Not Required
Exhaust Port Connection Type
NPT
Pilot Type
Internal Pilot
Body Features
Single
Product Type
Solenoid Air Control Valve
Valve Action
Normally Closed
Operating Pressure - Maximum
145 psi
Inlet Port Connection Type
NPT
NEMA Rating
4
Number of Ports
5
Vacuum Rating
Not Vacuum Operable
Operating Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
147.5 cfm
Return Action
Spring Return
Operating Pressure - Minimum
35 psi
Spool Material
Aluminum
Electrical Connection Type
DIN Solenoid Connector
Includes Solenoid Coil
Solenoid Coil Included
Fail Position
Closed
Operating Temperature - Minimum
5 Degrees F
Coefficient of Volume (Cv)
5.9
Seal Material
Nitrile
Inlet Port Connection Gender
Female
Response Time
73 msec
Pilot Port Connection Gender
Female
For Media
Air
Poppet Material
Aluminum

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class Not Applicable, Pipe Size 1/2 in, Max. CFM - Valves 5.9 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Normally Closed, Body Style Body-Ported, Inline, Pilot Port Size 1/2 in NPT, Pilot Pressure 20 psi, Coefficient of Volume 5.9

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.